- SW Series Normal-Duty Pillow Block
- 50 mm Shaft
- 156 mm Bolt Hole Spacing
- 57.200 mm Center Line to Base
- Cast Iron
| Bolt Hole Spacing | 156 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Base Height | 22 mm |
| End Type | Open End |
| Bolt Hole Length | 27 mm |
| Bearing Insert | HC210-50 |
| Inch/Metric | Metric Bore |
| Bolt Holes | 2 |
| Housing Height | 115 mm |
| Shaft Dia. | 50 mm |
| Base Width | 54 mm |
| Bolt Hole Width | 18 mm |
| Bearing Design | Non-Expansion |
| Series | SW |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Overall Width | 65.1 mm |
| Seal Type | Contact Seals |
| Base Length | 198 mm |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Housing No. | SW210 |
| Weight | 6.6 LB |
| EAN or UPC | 800675138738 |

