- SW Series Normal-Duty Pillow Block
- 60 mm Shaft
- 190 mm Bolt Hole Spacing
- 69.800 mm Center Line to Base
- Cast Iron
| Shaft Dia. | 60 mm |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Width | 18 mm |
| Bolt Holes | 2 |
| Bolt Hole Length | 27 mm |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric Bore |
| Housing No. | SW212 |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 190 mm |
| Base Height | 25 mm |
| Housing Height | 140 mm |
| Base Length | 240 mm |
| End Type | Open End |
| Overall Width | 76.8 mm |
| Base Width | 60 mm |
| Bearing Insert | HC212-60 |
| Series | SW |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Weight | 12.1 LB |
| EAN or UPC | 800675139124 |

