- SW Series Normal-Duty Pillow Block
- 70 mm Shaft
- 210 mm Bolt Hole Spacing
- 79.400 mm Center Line to Base
- Cast Iron
| Bolt Holes | 2 |
| Bolt Hole Spacing | 210 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 28 mm |
| Base Height | 27 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | 25 mm |
| Inch/Metric | Metric Bore |
| Shaft Dia. | 70 mm |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Base Width | 70 mm |
| Series | SW |
| Bearing Insert | HC214-70 |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Base Length | 266 mm |
| Housing No. | SW214 |
| Overall Width | 86.2 mm |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Housing Height | 157 mm |
| Weight | 15.8 LB |
| EAN or UPC | 800675139407 |

