- SWX Series Medium-Duty Pillow Block
- 50 mm Shaft
- 171 mm Bolt Hole Spacing
- 63.500 mm Center Line to Base
- Cast Iron
| Series | SWX |
| Overall Width | 63.2 mm |
| Inch/Metric | Metric Bore |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Base Height | 23 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Bolt Hole Length | 27 mm |
| Housing Height | 126 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bearing Insert | UCX11X50 |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bolt Hole Width | 18 mm |
| Base Width | 60 mm |
| Housing Construction | 1 Piece |
| Housing No. | SWX211 |
| Mounted Unit Duty | Medium-Duty |
| Bolt Hole Spacing | 171 mm |
| Shaft Dia. | 50 mm |
| Base Length | 219 mm |
| Pillow Block Type | Thru-Bolt |
| Weight | 9.2 LB |
| EAN or UPC | 800675142162 |

