- TB Series Normal-Duty Pillow Block
- 1" Shaft
- 2" Bolt Hole Spacing
- 1 7/16" Center Line to Base
- Cast Iron
| Inch/Metric | Inch Bore |
| Base Height | 0.06 in |
| Housing No. | TB205 |
| Base Length | 3.3 in |
| Series | TB |
| Bolt Holes | 2 |
| Shaft Dia. | 1 in |
| Bolt Hole Spacing | 2 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Base Width | 1 1/2 in |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 2 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bolt Hole Length | N/A |
| Pillow Block Type | Tapped Base |
| Housing Height | 2.76 in |
| Bolt Hole Width | N/A |
| Weight | 1.8 LB |
| EAN or UPC | 800675146856 |

