PT International
TL136-5M-15
Taper-Lock Bushed Timing Belt Pulley, Requires 2012 Bushing
Item #105876191
- Timing Belt Pulley
- 5 mm Belt Pitch
- 5M Belt Size
- 136 Tooth
- 15 mm Belt Width
| Finished Bore | N/A |
| No. of Teeth | 136 |
| Bushing Type | Taper-Lock |
| Belt Pitch | 5 mm |
| Belt Width | 15 mm |
| Bore Type | Bushed Bore |
| Material | Cast Iron |
| Belt Size | 5M |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 2012 |
| Bore Range [Max] | 2 in |
| Weight | 6.75 LB |
| EAN or UPC | 800675148188 |
