- Timing Belt Pulley
- 8 mm Belt Pitch
- 8M Belt Size
- 24 Tooth
- 20 mm Belt Width
| Bushing Type | None |
| Bushing Series | N/A |
| Belt Pitch | 8 mm |
| No. of Teeth | 24 |
| Belt Width | 20 mm |
| Bore Type | Rough Bore |
| Belt Size | 8M |
| Finished Bore | N/A |
| Weight | 0.66 LB |
| EAN or UPC | 800675206093 |

