PT International
TL26-8M-20
Taper-Lock Bushed Timing Belt Pulley, Requires 1108 Bushing
Item #104977130
- Timing Belt Pulley
- 8 mm Belt Pitch
- 8M Belt Size
- 26 Tooth
- 20 mm Belt Width
| Belt Size | 8M |
| Bore Type | Bushed Bore |
| No. of Teeth | 26 |
| Belt Width | 20 mm |
| Bore Range [Max] | 1.125 in |
| Bore Range [Min] | 0.5 in |
| Material | Cast Iron |
| Belt Pitch | 8 mm |
| Bushing Type | Taper-Lock |
| Bushing Series | 1108 |
| Finished Bore | N/A |
| Weight | 0.9 LB |
| EAN or UPC | 800675148454 |
