PT International
TL30-8M-20
Taper-Lock Bushed Timing Belt Pulley, Requires 1108 Bushing
Item #104974861
- Timing Belt Pulley
- 8 mm Belt Pitch
- 8M Belt Size
- 30 Tooth
- 20 mm Belt Width
| Belt Size | 8M |
| Belt Pitch | 8 mm |
| Bushing Series | 1108 |
| Bore Range [Min] | 0.5 in |
| Material | Cast Iron |
| Belt Width | 20 mm |
| Finished Bore | N/A |
| No. of Teeth | 30 |
| Bore Range [Max] | 1.125 in |
| Bore Type | Bushed Bore |
| Bushing Type | Taper-Lock |
| Weight | 1.2 LB |
| EAN or UPC | 800675148638 |
