PT International
TL32-8M-30
Taper-Lock Bushed Timing Belt Pulley, Requires 1615 Bushing
Item #104979160
- Timing Belt Pulley
- 8 mm Belt Pitch
- 8M Belt Size
- 32 Tooth
- 30 mm Belt Width
| Belt Size | 8M |
| Belt Width | 30 mm |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 1.625 in |
| Finished Bore | N/A |
| Belt Pitch | 8 mm |
| No. of Teeth | 32 |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1615 |
| Bore Type | Bushed Bore |
| Material | Cast Iron |
| Weight | 1.9 LB |
| EAN or UPC | 800675148713 |
