PT International
TL34-5M-15
Taper-Lock Bushed Timing Belt Pulley, Requires 1008 Bushing
Item #104977131
- Timing Belt Pulley
- 5 mm Belt Pitch
- 5M Belt Size
- 34 Tooth
- 15 mm Belt Width
| Bore Range [Max] | 1 in |
| Belt Width | 15 mm |
| Belt Pitch | 5 mm |
| Bore Range [Min] | 0.5 in |
| Belt Size | 5M |
| Bushing Type | Taper-Lock |
| Bore Type | Bushed Bore |
| Bushing Series | 1008 |
| No. of Teeth | 34 |
| Finished Bore | N/A |
| Material | Cast Iron |
| Weight | 0.42 LB |
| EAN or UPC | 800675262723 |
