PT International
TL40-8M-20
Taper-Lock Bushed Timing Belt Pulley, Requires 1610 Bushing
Item #104979217
- Timing Belt Pulley
- 8 mm Belt Pitch
- 8M Belt Size
- 40 Tooth
- 20 mm Belt Width
| Belt Size | 8M |
| Finished Bore | N/A |
| Belt Pitch | 8 mm |
| Bushing Series | 1610 |
| Belt Width | 20 mm |
| Material | Cast Iron |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Bore Type | Bushed Bore |
| Bore Range [Max] | 1.625 in |
| No. of Teeth | 40 |
| Weight | 2.4 LB |
| EAN or UPC | 800675149055 |
