PT International
TL40-8M-85
Taper-Lock Bushed Timing Belt Pulley, Requires 2012 Bushing
Item #105843602
- Timing Belt Pulley
- 8 mm Belt Pitch
- 8M Belt Size
- 40 Tooth
- 85 mm Belt Width
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 2 in |
| Bushing Series | 2012 |
| Finished Bore | N/A |
| Belt Size | 8M |
| No. of Teeth | 40 |
| Bushing Type | Taper-Lock |
| Bore Type | Bushed Bore |
| Belt Width | 85 mm |
| Belt Pitch | 8 mm |
| Material | Cast Iron |
| Weight | 4.7 LB |
| EAN or UPC | 800675149086 |
