PT International
TL48-8M-30
Taper-Lock Bushed Timing Belt Pulley, Requires 2012 Bushing
Item #104976307
- Timing Belt Pulley
- 8 mm Belt Pitch
- 8M Belt Size
- 48 Tooth
- 30 mm Belt Width
| Finished Bore | N/A |
| Bore Type | Bushed Bore |
| Bore Range [Min] | 0.5 in |
| Material | Cast Iron |
| Belt Pitch | 8 mm |
| Bushing Series | 2012 |
| No. of Teeth | 48 |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 2 in |
| Belt Size | 8M |
| Belt Width | 30 mm |
| Weight | 4.5 LB |
| EAN or UPC | 800675149253 |
