PT International
TL56-8M-20
Taper-Lock Bushed Timing Belt Pulley, Requires 2012 Bushing
Item #106452240
- Timing Belt Pulley
- 8 mm Belt Pitch
- 8M Belt Size
- 56 Tooth
- 20 mm Belt Width
| Bore Range [Min] | 0.5 in |
| Material | Cast Iron |
| Belt Size | 8M |
| Belt Width | 20 mm |
| Bore Type | Bushed Bore |
| Bushing Type | Taper-Lock |
| Belt Pitch | 8 mm |
| Bushing Series | 2012 |
| No. of Teeth | 56 |
| Bore Range [Max] | 2 in |
| Finished Bore | N/A |
| Weight | 5.3 LB |
| EAN or UPC | 800675149338 |
