PT International
TL64-5M-15
Taper-Lock Bushed Timing Belt Pulley, Requires 1210 Bushing
Item #110459557
- Timing Belt Pulley
- 5 mm Belt Pitch
- 5M Belt Size
- 64 Tooth
- 15 mm Belt Width
| No. of Teeth | 64 |
| Bushing Series | 1210 |
| Bushing Type | Taper-Lock |
| Bore Range [Max] | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 5 mm |
| Belt Width | 15 mm |
| Finished Bore | N/A |
| Material | Cast Iron |
| Belt Size | 5M |
| Bore Type | Bushed Bore |
| Weight | 2.12 LB |
| EAN or UPC | 800675149413 |
