PT International
TL80-5M-15
Taper-Lock Bushed Timing Belt Pulley, Requires 1610 Bushing
Item #106039770
- Timing Belt Pulley
- 5 mm Belt Pitch
- 5M Belt Size
- 80 Tooth
- 15 mm Belt Width
| Bushing Type | Taper-Lock |
| Belt Size | 5M |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1610 |
| Finished Bore | N/A |
| Belt Pitch | 5 mm |
| Bore Range [Max] | 1.625 in |
| Belt Width | 15 mm |
| Bore Type | Bushed Bore |
| Material | Cast Iron |
| No. of Teeth | 80 |
| Weight | 3.46 LB |
| EAN or UPC | 800675149604 |
