- 3/4" Shaft, 47 mm OD, 14 mm Outer Ring Width, 31 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Overall Width | 31 mm |
| Inch/Metric | Inch Bore |
| O.D. | 47 mm |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| I.D. | 0.750 in |
| Outer Ring Width | 14 mm |
| Bore Type | Round Bore |
| Weight | 0.2 LB |
| EAN or UPC | 800675152444 |

