- 25 mm Shaft, 52 mm OD, 15 mm Outer Ring Width, 34.1 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Overall Width | 34.1 mm |
| I.D. | 25 mm |
| Enclosure | Double Sealed |
| Inch/Metric | Metric Bore |
| O.D. | 52 mm |
| Outer Ring Width | 15 mm |
| Bore Type | Round Bore |
| Weight | 0.4 LB |
| EAN or UPC | 800675152512 |

