- 1 1/8" Shaft, 62 mm OD, 16 mm Outer Ring Width, 38.1 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Outer Ring Width | 16 mm |
| Bore Type | Round Bore |
| I.D. | 1.125 in |
| Overall Width | 38.1 mm |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Material | Steel |
| O.D. | 62 mm |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Weight | 0.9 LB |
| EAN or UPC | 800675152574 |

