- 1 1/4" ID x 62 mm OD x 16 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Material | Steel |
| Overall Width | 38.1 mm |
| O.D. | 62 mm |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 16 mm |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| I.D. | 1.250 in |
| Weight | 0.9 LB |
| EAN or UPC | 800675152628 |

