- 1 1/4" Shaft, 72 mm OD, 17 mm Outer Ring Width, 42.9 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| I.D. | 1.250 in |
| Outer Ring Width | 17 mm |
| Bore Type | Round Bore |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Overall Width | 42.9 mm |
| Inch/Metric | Inch Bore |
| O.D. | 72 mm |
| Seal Type | Contact Seals |
| Material | Steel |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Weight | 1.1 LB |
| EAN or UPC | 800675152673 |

