- 40 mm Shaft, 80 mm OD, 18 mm Outer Ring Width, 49.2 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| O.D. | 80 mm |
| Lubrication | Relubricatable |
| I.D. | 40 mm |
| Seal Type | Contact Seals |
| Material | Steel |
| Enclosure | Double Sealed |
| Overall Width | 49.2 mm |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Outer Ring Width | 18 mm |
| Locking Device | Eccentric Locking Collar |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Weight | 1.3 LB |
| EAN or UPC | 800675152802 |

