- 1 5/8" Shaft, 85 mm OD, 19 mm Outer Ring Width, 49.2 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| I.D. | 1.625 in |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Rolling Element | Ball Bearing |
| Material | Steel |
| O.D. | 85 mm |
| Outer Ring Width | 19 mm |
| Bearing Type | Ball Bearing |
| Overall Width | 49.2 mm |
| Weight | 1.5 LB |
| EAN or UPC | 800675152864 |

