- 45 mm ID x 85 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| O.D. | 85 mm |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore |
| Material | Steel |
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Overall Width | 49.2 mm |
| Lubrication | Relubricatable |
| Enclosure | Double Sealed |
| I.D. | 45 mm |
| Outer Ring Width | 19 mm |
| Inch/Metric | Metric Bore |
| Rolling Element | Ball Bearing |
| Weight | 1.5 LB |
| EAN or UPC | 800675152956 |

