- 50 mm Shaft, 90 mm OD, 20 mm Outer Ring Width, 51.6 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Outer Ring Width | 20 mm |
| Lubrication | Relubricatable |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| I.D. | 50 mm |
| Material | Steel |
| Rolling Element | Ball Bearing |
| O.D. | 90 mm |
| Locking Device | Eccentric Locking Collar |
| Bore Type | Round Bore |
| Overall Width | 51.6 mm |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Weight | 2.0 LB |
| EAN or UPC | 800675152994 |

