- 55 mm ID x 100 mm OD x 21 mm Outer Ring Width
- Double Sealed (Contact)
- Setscrew Locking
- Regreasable
- Steel
| O.D. | 100 mm |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Bore Type | Round Bore |
| Overall Width | 55.5 mm |
| I.D. | 55 mm |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric Bore |
| Lubrication | Relubricatable |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Outer Ring Width | 21 mm |
| Seal Type | Contact Seals |
| Weight | 2.4 LB |
| EAN or UPC | 800675153168 |

