- 70 mm Shaft, 125 mm OD, 24 mm Outer Ring Width, 74.6 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| I.D. | 70 mm |
| Locking Device | Eccentric Locking Collar |
| Material | Steel |
| Bearing Type | Ball Bearing |
| Overall Width | 74.6 mm |
| O.D. | 125 mm |
| Inch/Metric | Metric Bore |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 24 mm |
| Lubrication | Relubricatable |
| Weight | 5.1 LB |
| EAN or UPC | 800675153328 |

