- 2 15/16" Shaft, 130 mm OD, 25 mm Outer Ring Width, 77.8 mm Overall Width
- Setscrew Locking
- Contact Seals
- Regreasable
- Steel
| Enclosure | Double Sealed |
| Lubrication | Relubricatable |
| Rolling Element | Ball Bearing |
| O.D. | 130 mm |
| Overall Width | 77.8 mm |
| Outer Ring Width | 25 mm |
| Material | Steel |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| I.D. | 2.9375 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 5.7 LB |
| EAN or UPC | 800675153397 |

