- 17 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 64 mm |
| Overall Width | 33.3 mm |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Flange Thickness | 11 mm |
| Housing Width | 25.5 mm |
| Bolt Hole Size | 12 mm |
| Shaft Dia. | 17 mm |
| Housing Construction | One Piece |
| End Type | Open End |
| Bolt Circle Dia. | 90.5 mm |
| Inch/Metric | Metric |
| Length Through Bore | 30.9 mm |
| Lubrication | Relubricatable |
| Housing Length | 86 mm |
| Housing Material | Cast Iron |
| Style | 4-Bolt Flange |
| Flange Style | 4-Bolt |
| Duty | Normal-Duty |
| Housing Height | 86 mm |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Weight | 1.1 LB |
| EAN or UPC | 800675155049 |

