PT International
UCF207X1-1/4
UCF200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #102944946
- 1.25" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Size | 0.55 in |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Housing Height | 4.61 in |
| Bearing Type | Ball Bearing |
| Overall Width | 1 3/4 in |
| Housing Length | 4.61 in |
| Bolt Hole Spacing | 3.62 in |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 5.12 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Duty | Normal-Duty |
| Shaft Dia. | 1.25 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Flange Thickness | 0.59 in |
| Flange Type | 4-Bolt Flange |
| Housing Width | 1.34 in |
| Lubrication | Relubricatable |
| Weight | 3.3 LB |
| EAN or UPC | 800675155322 |
