PT International
UCF208X1-1/2
UCF200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #102712854
- 1.5" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Overall Width | 2.02 in |
| Bolt Hole Spacing | 4.02 in |
| End Type | Open End |
| Inch/Metric | Inch |
| Duty | Normal-Duty |
| Flange Thickness | 0.59 in |
| Shaft Dia. | 1.5 in |
| Style | 4-Bolt Flange |
| Housing Construction | One Piece |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 5.685 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 0.63 in |
| Housing Width | 1.42 in |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 5.12 in |
| Housing Material | Cast Iron |
| Housing Height | 5.12 in |
| Weight | 4.8 LB |
| EAN or UPC | 800675155407 |
