PT International
UCF209X1-11/16
UCF200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #106206618
- 1.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Flange Type | 4-Bolt Flange |
| Housing Height | 5.39 in |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 4.13 in |
| Style | 4-Bolt Flange |
| Inch/Metric | Inch |
| Housing Length | 5.39 in |
| Bolt Hole Size | 2.06 in |
| Housing Construction | One Piece |
| Flange Thickness | 0.63 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 1.6875 in |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 5.84 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Overall Width | 0.87 in |
| End Type | Open End |
| Housing Width | 1 1/2 in |
| Weight | 6.6 LB |
| EAN or UPC | 800675155476 |
