- 60 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Shaft Dia. | 60 mm |
| End Type | Open End |
| Bolt Hole Size | 19 mm |
| Flange Style | 4-Bolt |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 18 mm |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Overall Width | 68.7 mm |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 143 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Housing Width | 48 mm |
| Bolt Circle Dia. | 202.2 mm |
| Lubrication | Relubricatable |
| Length Through Bore | 68.7 mm |
| Housing Height | 175 mm |
| Housing Length | 175 mm |
| Housing Construction | One Piece |
| Seal Type | Contact Seals |
| Weight | 10.6 LB |
| EAN or UPC | 800675155704 |

