PT International
UCF213X2-1/2
UCF200 Series Normal-Duty Cast Iron 4-Bolt Flange Unit
Item #102951340
- 2.5" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Construction | One Piece |
| Housing Length | 7.36 in |
| Mounted Unit Duty | Standard Duty |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 5.87 in |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Overall Width | 2.74 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Housing Height | 7.36 in |
| Flange Thickness | 0.87 in |
| Bolt Hole Size | 3/4 in |
| Bolt Circle Dia. | 8.301 in |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.5 in |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Housing Width | 1.97 in |
| Weight | 12.5 LB |
| EAN or UPC | 800675155773 |
