- 70 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Spacing | 152 mm |
| Bearing Type | Ball Bearing |
| Housing Length | 193 mm |
| Bolt Hole Size | 19 mm |
| Shaft Dia. | 70 mm |
| Style | 4-Bolt Flange |
| Housing Construction | One Piece |
| Length Through Bore | 75.4 mm |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Width | 54 mm |
| End Type | Open End |
| Seal Type | Contact Seals |
| Flange Thickness | 22 mm |
| Bolt Circle Dia. | 215 mm |
| Overall Width | 75.4 mm |
| Housing Height | 193 mm |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Duty | Normal-Duty |
| Flange Style | 4-Bolt |
| Locking Device | Setscrew Locking Collar |
| Weight | 15.0 LB |
| EAN or UPC | 800675155810 |

