- 80 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 165 mm |
| Shaft Dia. | 80 mm |
| Housing Length | 208 mm |
| End Type | Open End |
| Bolt Circle Dia. | 233.3 mm |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Bolt Hole Size | 23 mm |
| Housing Width | 58 mm |
| Flange Style | 4-Bolt |
| Length Through Bore | 83.3 mm |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Overall Width | 83.3 mm |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 22 mm |
| Housing Height | 208 mm |
| Weight | 19.8 LB |
| EAN or UPC | 800675155940 |

