- 35 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Locking Device | Setscrew Locking Collar |
| Housing Height | 135 mm |
| Bearing Type | Ball Bearing |
| Flange Thickness | 16 mm |
| Lubrication | Relubricatable |
| Housing Length | 135 mm |
| Mounted Unit Duty | Heavy Duty |
| Flange Style | 4-Bolt |
| Duty | Heavy-Duty |
| Shaft Dia. | 35 mm |
| Bolt Circle Dia. | 141.4 mm |
| End Type | Open End |
| Housing Material | Cast Iron |
| Overall Width | 49 mm |
| Bolt Hole Size | 19 mm |
| Housing Construction | One Piece |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 49 mm |
| Inch/Metric | Metric |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 100 mm |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Width | 36 mm |
| Weight | 5.1 LB |
| EAN or UPC | 800675156091 |

