- 60 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Length Through Bore | 78 mm |
| Housing Length | 195 mm |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Heavy Duty |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 212.1 mm |
| Flange Type | 4-Bolt Flange |
| Housing Width | 56 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Overall Width | 78 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Flange Style | 4-Bolt |
| Inch/Metric | Metric |
| Duty | Heavy-Duty |
| Housing Construction | One Piece |
| Housing Height | 195 mm |
| Seal Type | Contact Seals |
| Flange Thickness | 22 mm |
| Bolt Hole Size | 23 mm |
| Shaft Dia. | 60 mm |
| Bolt Hole Spacing | 150 mm |
| Bearing Type | Ball Bearing |
| Weight | 15.0 LB |
| EAN or UPC | 800675156282 |

