- 65 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 166 mm |
| Inch/Metric | Metric |
| Flange Type | 4-Bolt Flange |
| Seal Type | Contact Seals |
| Flange Style | 4-Bolt |
| Housing Height | 208 mm |
| Style | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Length Through Bore | 78 mm |
| Shaft Dia. | 65 mm |
| End Type | Open End |
| Flange Thickness | 22 mm |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 208 mm |
| Lubrication | Relubricatable |
| Bolt Hole Size | 23 mm |
| Housing Width | 58 mm |
| Mounted Unit Duty | Heavy Duty |
| Bearing Design | Non-Expansion |
| Housing Construction | One Piece |
| Bolt Circle Dia. | 234.8 mm |
| Overall Width | 78 mm |
| Weight | 16.9 LB |
| EAN or UPC | 800675156312 |

