PT International
UCFC205X1
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #102951343
- 1" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Size | 0.47 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Bolt Circle Dia. | 3.54 in |
| Housing Height | 4.53 in |
| Flange Thickness | 0.28 in |
| Overall Width | 1.17 in |
| Housing Width | 0.83 in |
| Pilot Diameter | 70 mm |
| Housing Construction | One Piece |
| Housing Length | 4.53 in |
| Shaft Dia. | 1 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Style | 4-Bolt Piloted Flange |
| Flange Type | 4-Bolt Piloted Flange |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 2 1/2 in |
| Duty | Normal-Duty |
| Weight | 1.8 LB |
| EAN or UPC | 800675156688 |
