PT International
UCFC208X1-1/2
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #103450193
- 1.5" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Piloted Flange |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.5 in |
| Bolt Circle Dia. | 4.72 in |
| Housing Length | 5.71 in |
| Bolt Hole Spacing | 3.338 in |
| Flange Thickness | 0.35 in |
| Duty | Normal-Duty |
| Housing Construction | One Piece |
| End Type | Open End |
| Bolt Hole Size | 0.55 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Pilot Diameter | 100 mm |
| Housing Width | 1.02 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 1.62 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Housing Height | 5.71 in |
| Style | 4-Bolt Piloted Flange |
| Weight | 4.8 LB |
| EAN or UPC | 800675156909 |
