PT International
UCFC210-50MM
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #102949721
- 50 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Duty | Normal-Duty |
| Pilot Diameter | 110 mm |
| Housing Width | 28 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard Duty |
| Style | 4-Bolt Piloted Flange |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Housing Construction | One Piece |
| Flange Style | 4-Bolt |
| Flange Type | 4-Bolt Piloted Flange |
| Length Through Bore | 54.6 mm |
| Bolt Hole Size | 16 mm |
| Bolt Circle Dia. | 135 mm |
| Overall Width | 42.6 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Flange Thickness | 14 mm |
| Housing Height | 165 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 95.5 mm |
| Shaft Dia. | 50 mm |
| Housing Length | 165 mm |
| Weight | 7.3 LB |
| EAN or UPC | 800675157036 |
