PT International
UCFC211X2
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #102944954
- 2" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Bolt Hole Spacing | 4.179001 in |
| Overall Width | 1.83 in |
| Style | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 5.91 in |
| Housing Height | 7.28 in |
| Housing Length | 7.28 in |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Flange Type | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Width | 1.22 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Locking Device | Setscrew Locking Collar |
| Lubrication | Relubricatable |
| Bolt Hole Size | 3/4 in |
| Pilot Diameter | 125 mm |
| Duty | Normal-Duty |
| Shaft Dia. | 2 in |
| Flange Thickness | 0.59 in |
| Weight | 9.2 LB |
| EAN or UPC | 800675157128 |
