PT International
UCFC212X60MM
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #103156361
- 60 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Shaft Dia. | 60 mm |
| Housing Width | 36 mm |
| Bearing Type | Ball Bearing |
| Housing Length | 195 mm |
| Bolt Circle Dia. | 160 mm |
| Duty | Normal-Duty |
| Inch/Metric | Metric |
| Bearing Design | Non-Expansion |
| Length Through Bore | 68.7 mm |
| Pilot Diameter | 135 mm |
| Housing Height | 195 mm |
| Flange Thickness | 15 mm |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Piloted Flange |
| End Type | Open End |
| Flange Style | 4-Bolt |
| Bolt Hole Size | 19 mm |
| Housing Construction | One Piece |
| Overall Width | 56.7 mm |
| Bolt Hole Spacing | 113.1 mm |
| Seal Type | Contact Seals |
| Style | 4-Bolt Piloted Flange |
| Mounted Unit Duty | Standard Duty |
| Weight | 10.6 LB |
| EAN or UPC | 800675157234 |
