PT International
UCFC216-80MM
UCFC200 Series Normal-Duty Cast Iron 4-Bolt Piloted Flange Unit
Item #102943551
- 80 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| End Type | Open End |
| Shaft Dia. | 80 mm |
| Housing Height | 240 mm |
| Bearing Design | Non-Expansion |
| Flange Style | 4-Bolt |
| Pilot Diameter | 170 mm |
| Flange Type | 4-Bolt Piloted Flange |
| Overall Width | 67.3 mm |
| Housing Width | 42 mm |
| Mounted Unit Duty | Standard Duty |
| Duty | Normal-Duty |
| Bolt Circle Dia. | 200 mm |
| Housing Length | 240 mm |
| Housing Construction | One Piece |
| Bolt Hole Size | 23 mm |
| Seal Type | Contact Seals |
| Style | 4-Bolt Piloted Flange |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 141.4 mm |
| Inch/Metric | Metric |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 83.2 mm |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Flange Thickness | 18 mm |
| Weight | 19.8 LB |
| EAN or UPC | 800675157432 |
