PT International
UCFL202-15MM
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #102949055
- 15 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Length | 3.9 in |
| Length Through Bore | 30.9 mm |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 15 mm |
| Flange Thickness | 0.43 in |
| Flange Style | 2-Bolt |
| Bearing Design | Non-Expansion |
| Housing Height | 2.24 in |
| Overall Width | 1.31 in |
| End Type | Open End |
| Bolt Hole Spacing | 3 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 0.45 in |
| Style | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Width | 1 in |
| Bolt Circle Dia. | 3 in |
| Housing Construction | One Piece |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Weight | 0.9 LB |
| EAN or UPC | 800675157609 |
