PT International
UCFL203X17MM
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #105879406
- 17 mm Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Locking Device | Setscrew Locking Collar |
| Overall Width | 33.2 mm |
| Flange Style | 2-Bolt |
| Housing Material | Cast Iron |
| Length Through Bore | 30.9 mm |
| Bolt Hole Spacing | 76.5 mm |
| Shaft Dia. | 17 mm |
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Flange Thickness | 11 mm |
| Housing Width | 25.5 mm |
| Style | 2-Bolt Flange |
| Bolt Hole Size | 11.5 mm |
| Housing Length | 99 mm |
| Bearing Type | Ball Bearing |
| Housing Height | 57 mm |
| Housing Construction | One Piece |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | 76.5 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Standard Duty |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Weight | 0.9 LB |
| EAN or UPC | 800675157661 |
