- 1" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| End Type | Open End |
| Mounted Unit Duty | Standard Duty |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Thickness | 0.51 in |
| Duty | Normal-Duty |
| Flange Type | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Bolt Hole Size | 0.63 in |
| Lubrication | Relubricatable |
| Bearing Insert | UC205X1 |
| Overall Width | 1.41 in |
| Bolt Hole Spacing | 3.9 in |
| Style | 2-Bolt Flange |
| Housing Width | 1.06 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Shaft Dia. | 1 in |
| Housing Length | 5.12 in |
| Bearing Type | Ball Bearing |
| Housing Height | 2.68 in |
| Bolt Circle Dia. | 3.9 in |
| Weight | 1.5 LB |
| EAN or UPC | 800675157760 |

