PT International
UCFL206X1-3/16
UCFL200 Series Normal-Duty Cast Iron 2-Bolt Flange Unit
Item #102944955
- 1.1875" Shaft, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion Type
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Bolt Hole Size | 0.63 in |
| Housing Width | 1.22 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Housing Height | 3.15 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Style | 2-Bolt Flange |
| Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC206X1-3/16 |
| Bolt Circle Dia. | 4.61 in |
| Flange Type | 2-Bolt Flange |
| Inch/Metric | Inch |
| Flange Thickness | 0.51 in |
| Bolt Hole Spacing | 4.61 in |
| Housing Material | Cast Iron |
| Housing Length | 5.83 in |
| Overall Width | 1.58 in |
| Shaft Dia. | 1.1875 in |
| Bearing Design | Non-Expansion |
| Weight | 2.2 LB |
| EAN or UPC | 800675157869 |
